Shop All Headers & Wire Housings
Te Connectivity
AMP UNIVERSAL POWER PLUG 6P
Mfr # 176274-6
Zoro # G401042453
product price: $0.36
/ea
Sold in multiples of 250 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- For Use With Cap Housing
- Material Nylon
- Application Power, Signal
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176274-6
- Zoro # G401042453
- Country of Origin Unknown
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
For Use With | Cap Housing |
Material | Nylon |
Application | Power, Signal |
Color | Blue |
Flammability Rating | UL 94 V-0 |
Max. Temp. | 105°C |
Max. Voltage | 300V AC |
Number of Contacts | 6 |
Contact Type | Socket |
Terminal Type | Crimp |
Hole Center to Center | 3.96 mm |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (78157)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- TOGI 500Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH500-21N)
- GE Tap, Grounded, 6-Outlet, White (56575)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings