Shop All Headers & Wire Housings
Te Connectivity
AMP UNIVERSAL POWER PLUG 2P
Mfr # 176271-9
Zoro # G101042265
product price: $0.30
/ea
Sold in multiples of 350 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Black
- Material Polyamide
- For Use With Cap Housing
- Length 9.06 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176271-9
- Zoro # G101042265
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 9.06 mm |
Height | 10.05 mm |
Details
Item | Housing |
Number of Rows | 1 |
Color | Black |
Material | Polyamide |
For Use With | Cap Housing |
Application | Power, Signal |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 2 |
Terminal Type | Crimp |
Hole Center to Center | 3.96 mm |
Max. Voltage | 300V AC |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cush-A-Ring Clamp, Rubber, 1-1/2"PVC Pipe (SPP-7)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671A)
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3CB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings