Shop All Headers & Wire Housings
Te Connectivity
AMP UNIVERSAL POWER PLUG 2P
Mfr # 176271-4
Zoro # G201042288
product price: $0.15
/ea
Sold in multiples of 600 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Polyamide
- For Use With Cap Housing
- Application Power, Signal
- Length 9.06 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176271-4
- Zoro # G201042288
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 9.06 mm |
Height | 10.05 mm |
Details
Item | Housing |
Number of Rows | 1 |
Material | Polyamide |
For Use With | Cap Housing |
Application | Power, Signal |
Color | Yellow |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Hole Center to Center | 3.96 mm |
Max. Temp. | 105°C |
Max. Voltage | 300V AC |
Contact Type | Socket |
Number of Contacts | 2 |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (E18162)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 3 PH 120/208V, 30A, Yellow (GFHW431)
- EATON Pushbutton Enclosure, 2.83 in W, Plastic (M22-IY1-PG)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings