Shop All Headers & Wire Housings
Te Connectivity
AMP UNIVERSAL POWER CAP 9P
Mfr # 176287-4
Zoro # G501042575
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Application Power, Signal
- Color Yellow
- Length 1.14 in
- Height 17.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176287-4
- Zoro # G501042575
- Country of Origin Singapore
- Category Headers & Wire Housings
Dimensions
Length | 1.14 in |
Height | 17.6 mm |
Details
Item | Housing |
Number of Rows | 3 |
Application | Power, Signal |
Color | Yellow |
For Use With | Plug Housing |
Material | Nylon |
Terminal Type | Crimp |
Connection Material | Copper Alloy |
Current Rating | 7 A |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Hole Center to Center | 3.96 mm |
Contact Type | Tab |
Number of Contacts | 9 |
Max. Voltage | 300V AC |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36216)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF7)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 3/8" x 6" - 5-Pack - B (304106)
- TRIPP LITE Isobar Surge Protector, 8 AC Outlets, 25 ft Cord, 3,840 J, Light Gray (ISOBAR825ULTRA)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings