Shop All Headers & Wire Housings
Te Connectivity
AMP UNIVERSAL POWER CAP 3P
Mfr # 176283-4
Zoro # G401042613
product price: $0.33
/ea
Sold in multiples of 10000 for $3,300.00
$3,300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Material Nylon
- Length 1.14 in
- For Use With Plug Housing
- Application Power, Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176283-4
- Zoro # G401042613
- Country of Origin Singapore
- Category Headers & Wire Housings
Dimensions
Length | 1.14 in |
Height | 8.4 mm |
Details
Item | Housing |
Number of Rows | 1 |
Material | Nylon |
For Use With | Plug Housing |
Application | Power, Signal |
Color | Yellow |
Current Rating | 7 A |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 3.96 mm |
Max. Temp. | 105°C |
Number of Contacts | 3 |
Terminal Type | Crimp |
Contact Type | Tab |
Max. Voltage | 300V AC |
Connection Material | Copper Alloy |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP120 HSG GREEN (1321G4)
- CAROL Welding Cable, 1AWG, 100ft, Blck, Carolprene (00.00JO.17543)
- SQUARE D Switch, Selector, On/Off (9999SC22)
- CALCONDUIT Elbow, 4 in., 90 Degree, GRC (876778)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings