Shop All Headers & Wire Housings
Te Connectivity
AMP UNIVERSAL POWER CAP 2P
Mfr # 176282-2
Zoro # G501042384
product price: $0.22
/ea
Sold in multiples of 450 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Red
- Length 1.14 in
- For Use With Plug Housing
- Material Polyamide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176282-2
- Zoro # G501042384
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 1.14 in |
Height | 8.4 mm |
Details
Item | Housing |
Number of Rows | 1 |
Color | Red |
For Use With | Plug Housing |
Material | Polyamide |
Application | Power, Signal |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 3.96 mm |
Terminal Type | Crimp |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Max. Temp. | 105°C |
Number of Contacts | 2 |
Connection Material | Copper Alloy |
Current Rating | 7 A |
Max. Voltage | 300V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SENSOR TEMP 40' WIRE MCS (R07240)
- GARDNER BENDER Toggle Switch Cover, PK2 (GSW-20)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (XCMD2103L1)
- LEVITON Watertight Locking Connector (27W81)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings