Shop All Headers & Wire Housings
Te Connectivity
AMP POWER D/LOCK PLUG HSG 6P
Mfr # 179862-1
Zoro # G400956614
product price: $0.55
/ea
Sold in multiples of 300 for $165.00
$165.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards UL 1977
- Application Power, Signal
- For Use With 316062-1 Double Lock Plate, 177914 or 177915 Contacts, 179849 Header
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 179862-1
- Zoro # G400956614
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 2 |
Standards | UL 1977 |
Application | Power, Signal |
For Use With | 316062-1 Double Lock Plate, 177914 or 177915 Contacts, 179849 Header |
Color | Natural |
Material | Nylon |
Max. Voltage | 300V AC |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Terminal Type | Crimp |
Number of Contacts | 6 |
Hole Center to Center | 6.5 mm |
Max. Temp. | 105°C |
Wire Type | Discrete; Stranded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDB-1.25A)
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B6/2 L Series 6A, 2 Pole, 480V AC, B Curve (33V935)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings