Shop All Headers & Wire Housings
Te Connectivity
AMP PDL 6.5MM PITCH 8P PLUG HSG(GWT)
Mfr # 5-1827196-1
Zoro # G300957599
product price: $0.94
/ea
Sold in multiples of 300 for $282.00
$282.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Natural
- Material Nylon
- Application Power
- Connector Terminates To Wire & Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1827196-1
- Zoro # G300957599
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
Color | Natural |
Material | Nylon |
Application | Power |
Connector Terminates To | Wire & Cable |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 300V AC |
Terminal Type | Crimp |
Number of Contacts | 8 |
Max. Temp. | 105°C |
Hole Center to Center | 6.5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 300V AC/DC Volt Rating (T30030-3CR)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Green, 110-120V (9001SKP1G31)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 5 to 250 psi, Standard Action (9012GNG6)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings