Shop All Wire Terminals
Te Connectivity
AMP MONO-SHAPE II 7 POS TAB CO
Mfr # 3-284477-6
Zoro # G600941403
product price: $1.29
/ea
Sold in multiples of 150 for $193.50
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16
- Insulation Color Black; Natural
- Max. Temp. 130 Degrees C
- Terminal Type Standard Receptacle, Tab
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-284477-6
- Zoro # G600941403
- Country of Origin Italy
- Category Wire Terminals
Details
Wire Range | 22 to 16 |
Insulation Color | Black; Natural |
Max. Temp. | 130 Degrees C |
Terminal Type | Standard Receptacle, Tab |
Connection Material | Copper Alloy |
Application | Printed Circuit Board |
Contact Plating Material | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- AC WORKS 30 Amp RV Travel Trailer NEMA TT-30R DIY Assembly Replacement Female Connector (ASTT30R)
- RIG RITE Rig Rite 1040 24V Marine Circuit Breaker with Manual Reset - 40 Amp (1040)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241BR)
- 3M 16-14 AWG Non-Insulated Ring Terminal #6 Stud PK1000 (MU14-6R/SK)
- POWER FIRST 16-14 AWG Vinyl Pin Terminal PK100 (5UGP4)
- ANCOR 12-10 Gauge - #10 Heat Shrink Spade Terminals - 100-Pack (315399)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (311325)
- 3M 16-14 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M14-8FBX)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- Te Connectivity Wire Terminals