Shop All Headers & Wire Housings
Te Connectivity
Amp Mono-Shape Ii 3Pos. Tab
Mfr # 3-284473-2
Zoro # G505910559
product price: $0.27
/ea
Sold in multiples of 350 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 16 AWG
- Wire Connector Style Standard
- Height 0.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-284473-2
- Zoro # G505910559
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 22 AWG |
Max. Single Wire Size | 16 AWG |
Height | 0.48 in |
Length | 15 mm |
Details
Color | Natural |
Wire Connector Style | Standard |
Connector Type | Receptacle |
Material | Polyamide |
For Use With | RAST 5 Header |
Hole Center to Center | 5 mm |
Max. Temp. | 130°C |
Connection Material | Brass |
Contact Finish | Tin Plated |
Current Rating | 16 A |
Number of Contacts | 3 |
Contact Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMT-8M-A-PS-24V-E-0, 3-M8D (SMT-8M-A-PS-24V-E-0,3-M8D)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- 3M Shrink Tubing, 0.093in ID, Clear, 100ft (FP301-3/32-100'-CLEAR-SPOOL)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings