Shop All Headers & Wire Housings
Te Connectivity
AMP MODU MOD I RECEPT HSG
Mfr # 280595
Zoro # G400956676
product price: $1.65
/ea
Sold in multiples of 75 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Number of Rows 1
- Material Polycarbonate
- Features Stamped
- Hole Center to Center 3.96 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 280595
- Zoro # G400956676
- Country of Origin Italy
- Category Headers & Wire Housings
Details
Color | Green |
Number of Rows | 1 |
Material | Polycarbonate |
Features | Stamped |
Hole Center to Center | 3.96 mm |
Contact Type | Socket |
Flammability Rating | UL 94 V-1 |
Connector Type | Receptacle |
Number of Contacts | 12 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Switch, Rckr, Spst, O-F, Spd, Blk (774038)
- BLUE SEA SYSTEMS Blue Sea 7056 15A Push Button Thermal with Quick Connect Terminals (7056)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- EATON Proximity Sensor, Inductive, 30mm (E59-A30A112D01-CV)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings