Shop All Headers & Wire Housings
Te Connectivity
AMP MINI D/R HDR HSG 38P NATU
Mfr # 3-353294-8
Zoro # G700957397
product price: $0.62
/ea
Sold in multiples of 150 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.4 mm
- Length 32.4 mm
- Number of Rows 2
- Width 0.236 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-353294-8
- Zoro # G700957397
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.4 mm |
Length | 32.4 mm |
Width | 0.236 in |
Max. Single Wire Size | 24 AWG |
Min. Single Wire Size | 28 AWG |
Max. Insulation Dia. | 0.041 in |
Details
Number of Rows | 2 |
Color | White |
Application | Power, Signal |
Standards | CSA Certified; UL E28476 |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 1.5 mm |
Number of Contacts | 38 |
Max. Temp. | 105°C |
Max. Voltage | 250V AC |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Current Rating | 2 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 2 AWG 4 Conductor Portable Cord 600V 25 ft. BK (16094)
- POWER FIRST Power Cord, 1-15P, SJT, 8 ft., Blk, 10A, 18/2 (1FD84)
- SCHNEIDER ELECTRIC Block Cover, Clear Acrylic Sheet, 2.75in H (9080LB23)
- WELD MOUNT AT-3B Small Black Nylon Wire Tie Mount, 100PK (803900B)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings