Shop All Headers & Wire Housings
Te Connectivity
AMP MINI D/R HDR HSG 32P NATU
Mfr # 3-353294-2
Zoro # G900957531
product price: $0.71
/ea
Sold in multiples of 150 for $106.50
$106.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.4 mm
- Length 27.9 mm
- Number of Rows 2
- Width 0.236 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-353294-2
- Zoro # G900957531
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 7.4 mm |
Length | 27.9 mm |
Width | 0.236 in |
Max. Insulation Dia. | 0.041 in |
Min. Single Wire Size | 28 AWG |
Max. Single Wire Size | 24 AWG |
Details
Number of Rows | 2 |
Color | White |
Standards | CSA Certified; UL E28476 |
Application | Power, Signal |
Hole Center to Center | 1.5 mm |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Max. Voltage | 250V AC |
Terminal Type | Insulation Displacement Crimp |
Current Rating | 2 A |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 32 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Outlet Body, LB Style, 1-1/4" Hub (LB125)
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- SQUARE D Single Phase Energy Efficient Transformer, 37.5 kVA, NEMA 2, 150 °C, 120/240V AC, 240/480V AC (EE37S3H)
- WIEGMANN Polycarbonate Enclosure, 6 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P60604CHQR)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings