Shop All Headers & Wire Housings
Te Connectivity
AMP MINI D/R HDR HSG 26P NATU
Mfr # 2-353294-6
Zoro # G700956857
product price: $0.50
/ea
Sold in multiples of 30000 for $15,000.00
$15,000.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.4 mm
- Height 7.4 mm
- Number of Rows 2
- Width 0.236 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-353294-6
- Zoro # G700956857
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 23.4 mm |
Height | 7.4 mm |
Width | 0.236 in |
Max. Single Wire Size | 24 AWG |
Max. Insulation Dia. | 0.041 in |
Min. Single Wire Size | 28 AWG |
Details
Number of Rows | 2 |
Color | White |
Application | Power, Signal |
Standards | CSA Certified; UL E28476 |
Connector Terminates To | Wire & Cable |
Max. Temp. | 105°C |
Terminal Type | Insulation Displacement Crimp |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 1.5 mm |
Number of Contacts | 26 |
Current Rating | 2 A |
Max. Voltage | 250V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Encapsulated Timer Relay, 1A, Solid State (6A857)
- ABB Replacement for Tessco 729198022525 (729198022525)
- 3M Shrink Tubing, 0.95in ID, Gray, 3-1/5in (8447-3.2)
- HONEYWELL Replacement Part, BW Icon, BW Icon+, 5V (CP-BAT)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings