Shop All Headers & Wire Housings
Te Connectivity
AMP MINI D/R HDR HSG 22P NATU
Mfr # 2-353294-2
Zoro # G000956779
Sold in multiples of 200 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.4 mm
- Height 7.4 mm
- Number of Rows 2
- Width 0.236 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-353294-2
- Zoro # G000956779
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Length | 20.4 mm |
Height | 7.4 mm |
Width | 0.236 in |
Max. Single Wire Size | 24 AWG |
Max. Insulation Dia. | 0.041 in |
Min. Single Wire Size | 28 AWG |
Details
Number of Rows | 2 |
Color | White |
Standards | CSA Certified; UL E28476 |
Application | Power, Signal |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC |
Number of Contacts | 22 |
Max. Temp. | 105°C |
Terminal Type | Insulation Displacement Crimp |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 1.5 mm |
Current Rating | 2 A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RBD-183)
- SOUTHWIRE Inline Bonding Bridge (MEIBB)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F22T18HC)
- LEDEX Solenoid (B4HD-2-M-36)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings