Shop All Headers & Wire Housings
Te Connectivity
AMP MCP 2.8 SOCKET HSG 16 POS.ASSY
Mfr # 1718149-1
Zoro # G100955214
product price: $10.35
/ea
Sold in multiples of 220 for $2,277.00
$2,277.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Length 66.8 mm
- Color Black
- Height 1.319 in
- Width 1.339 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1718149-1
- Zoro # G100955214
- Country of Origin Hungary
- Category Headers & Wire Housings
Dimensions
Length | 66.8 mm |
Height | 1.319 in |
Width | 1.339 in |
Details
Number of Rows | 2 |
Color | Black |
Features | Terminal Position Assurance |
Material | Glass-Filled PBT |
Max. Temp. | 120°C |
IP Rating | IP67, IP69K |
Max. Voltage | 32V DC |
Hole Center to Center | 5 mm |
Number of Contacts | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M097)
- LVGP Transformer 500VA 240x480 to 120/240 (G500A1KF1A02)
- LEVITON Feedthru Switch Sp Wht (C24-05410-0KW)
- CALBOND Conduit, 2 x 10 ft. PVC GRC Coated (PV2010CT00)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings