Shop All Headers & Wire Housings
Te Connectivity
AMP MCP 2.8 HSG 9 POS. 2.LOCKI
Mfr # 7-968971-1
Zoro # G300957711
product price: $1.35
/ea
Sold in multiples of 55 for $74.25
$74.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Length 21 mm
- Color Natural
- Height 0.945 in
- Width 0.827 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-968971-1
- Zoro # G300957711
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Length | 21 mm |
Height | 0.945 in |
Width | 0.827 in |
Details
Number of Rows | 3 |
Color | Natural |
Features | Terminal Position Assurance |
Material | Glass-Filled Polyamide |
Hole Center to Center | 5 mm |
Max. Voltage | 28V DC |
Number of Contacts | 9 |
Max. Temp. | 120°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006NK)
- HONEYWELL Tr21-A 10K Ohm Averaging Wall (TR21-A)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 10A, 600V AC, Indicating (LPS-RK-10SPI)
- EATON BUSSMANN Automotive Fuse, AMI Series, 50A, 32V DC, Non-Indicating (AMI-50)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings