Shop All Headers & Wire Housings
Te Connectivity
AMP MCP 2.8 HSG 6POS 2.LOCKING
Mfr # 6-968970-1
Zoro # G000956588
product price: $1.15
/ea
Sold in multiples of 80 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 0.63 in
- Height 0.945 in
- Material Glass-Filled Polyamide
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-968970-1
- Zoro # G000956588
- Country of Origin Switzerland
- Category Headers & Wire Housings
Dimensions
Width | 0.63 in |
Height | 0.945 in |
Length | 16 mm |
Details
Number of Rows | 2 |
Material | Glass-Filled Polyamide |
Color | Blue |
Features | Terminal Position Assurance |
Number of Contacts | 6 |
Hole Center to Center | 5 mm |
Max. Voltage | 28V DC |
Max. Temp. | 120°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY 400V-AC 25A AMP 5HP AC CONTACTOR (100-C09KN10)
- SCHNEIDER ELECTRIC Pendant Station Protective Guard Xac (XACA982)
- SCHNEIDER ELECTRIC Legend Plate, Stop, White/Black and Red (ZBY2304)
- 3M Shrink Tubing, 3.0in ID, Black, 12in, PK10 (ITCSN-3000-12"-BLACK-10 PCS)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings