Shop All Wire Terminals
Te Connectivity
AMP LEAF STRIP CONTACT
Mfr # 60151-6
Zoro # G300979560
product price: $0.69
/ea
Sold in multiples of 4000 for $2,760.00
$2,760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Connection Material Phosphor Bronze
- Features Wire Insulation Support
- Application Wire and Cable
- Connection Type Crimp Snap-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 60151-6
- Zoro # G300979560
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 16 AWG |
Connection Material | Phosphor Bronze |
Features | Wire Insulation Support |
Application | Wire and Cable |
Connection Type | Crimp Snap-In |
Item | Contact |
Max. Temp. | 85 Degrees C |
Insulation Dia | 0.108 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Clear, 50ft (FP301-3/4-50'-CLEAR-SPOOL)
- RACO Liquidtight Conn, 90, Ins, 2-1/2", Steel (3550)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW22OO)
- STA-KON 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (RC10-14F)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK1000 (PV14-6LF-M)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25, Insulation Color: Red (164103-025)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- GARDNER BENDER 16-14 AWG Vinyl Ring Terminal #4, #6 Stud PK100 (10-103)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #8 Stud PK100 (5WHG3)
- Te Connectivity Wire Connectors & Disconnects