Shop All Headers & Wire Housings
Te Connectivity
AMP LATTICE 28P PLUG HSG
Mfr # 176763-1
Zoro # G300956080
product price: $2.19
/ea
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 4
- Material Nylon
- Length 33.5 mm
- Color Gray
- Width 21.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176763-1
- Zoro # G300956080
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Length | 33.5 mm |
Width | 21.3 mm |
Details
Item | Housing |
Number of Rows | 4 |
Material | Nylon |
Color | Gray |
Contact Type | Receptacle |
Connector Terminates To | Wire & Cable |
Hole Center to Center | 3.96 mm |
Number of Contacts | 28 |
Max. Voltage | 250V AC |
Max. Temp. | 105°C |
Connector Type | Plug |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 35mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R20H6)
- EUCHNER 2NC/2NO Limit Switch IP 67 (NZ1HS-3131-M)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106A2029S)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings