Shop All Headers & Wire Housings
Te Connectivity
AMP LATTICE 28P CAP HSG
Mfr # 176761-1
Zoro # G500956132
product price: $7.19
/ea
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PBT
- Height 34.1 mm
- Length 62.5 mm
- Number of Rows 4
- Width 37 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 176761-1
- Zoro # G500956132
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 34.1 mm |
Length | 62.5 mm |
Width | 37 mm |
Details
Item | Housing |
Material | PBT |
Number of Rows | 4 |
Color | Gray |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-0 |
Max. Voltage | 250V AC |
Number of Contacts | 28 |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Hole Center to Center | 3.96 mm |
Contact Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Clamp Beam Steel1/4-20 (49005)
- FLEX-STRUT Angle, Open, 60 deg., 4-Hole (FS-5145-60 E/G)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings