Shop All Wire Terminals
Te Connectivity
AMP-IN MINI (SPECIAL) 18.5-14 AWG
Mfr # 343445-2
Zoro # G401018489
product price: $0.11
/ea
Sold in multiples of 15000 for $1,650.00
$1,650.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 to 14 AWG
- Terminal Type Receptacle
- Features Wire Insulation Support
- Max. Temp. 221 Degrees F
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 343445-2
- Zoro # G401018489
- Country of Origin Italy
- Category Wire Terminals
Details
Wire Range | 18 to 14 AWG |
Terminal Type | Receptacle |
Features | Wire Insulation Support |
Max. Temp. | 221 Degrees F |
Connection Type | Crimp |
Wire Type | Stranded |
Application | Printed Circuit Board |
Contact Plating Material | Pre-Tin |
Insulation Dia | 0.086 to 0.106 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHGR)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- HAMMOND Pushbutton Enclosure, 1 PB x 22.5mm, 304 SS (1435MSSA)
- DISCO Stndrd Blade Fuses 4 Amp Pink Type ATO PK5 (1708PK)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- PANDUIT 18-14 AWG Vinyl Fork Terminal #10 Stud PK100, Insulation Color: Blue (PV14-10LF-C)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK100, Max. Voltage: 600V (160272-2100)
- 3M Scotchlok 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (MVU10-10RX)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- Te Connectivity Wire Connectors & Disconnects