Shop All Wire Terminals
Te Connectivity
AMP-IN MINI 26-22 008PTLPHBZ
Mfr # 3-640108-1
Zoro # G201018337
product price: $0.10
/ea
Sold in multiples of 10000 for $1,000.00
$1,000.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.12 to 0.4 mm²
- Terminal Type PCB Pin
- Max. Temp. 221 Degrees F
- Connection Type Crimp
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640108-1
- Zoro # G201018337
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.12 to 0.4 mm² |
Terminal Type | PCB Pin |
Max. Temp. | 221 Degrees F |
Connection Type | Crimp |
Features | Wire Insulation Support |
Application | Printed Circuit Board |
Mounting Type | Stud Mount |
Contact Plating Material | Pre-Tin |
Insulation Dia | 0.06 to 0.1 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Aluminum (ELBY-75A)
- BRAD HARRISON Cordset, 12 Pin Pin, Receptacle, Female (3R2004A20A120)
- HARTING Han 5 Mod-Female-Es 16 A, PK 2 (09140052716)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 11.6 to 464 psi, Standard Action (MDR-F 32H-S UL)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK500 (MV10-10FBK)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #10 Stud PK100, Connection Material: Tin-Plated Copper (160404-2100)
- JANDORF Term Spade Vinyl Ins .25 Stud 60847 (3400439)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (PNF10-10R-L)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV14-8LF-C)
- Te Connectivity Wire Terminals