Shop All Wire Terminals
Te Connectivity
AMP-IN 22-18 AWG
Mfr # 170338-1
Zoro # G201016913
product price: $0.10
/ea
Sold in multiples of 42000 for $4,200.00
$4,200.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Connection Type Crimp
- Max. Temp. 221 Degrees F
- Features Wire Insulation Support
- Terminal Type PCB Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 170338-1
- Zoro # G201016913
- Country of Origin China
- Category Wire Terminals
Details
Wire Range | 22 to 18 AWG |
Connection Type | Crimp |
Max. Temp. | 221 Degrees F |
Features | Wire Insulation Support |
Terminal Type | PCB Pin |
Application | Printed Circuit Board |
Contact Plating Material | Pre-Tin |
Mounting Type | Stud Mount |
Terminal Orientation | Straight |
Insulation Dia | 0.06 to 0.11 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 female 0° with cable, PUR 5x0.34 ye UL/CSA+drag chain 10m (7000-12241-0351000)
- CRYDOM Solid State Relay, 4 to 32VDC, 50A (HD4850-10)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WRK-K11)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 14-16 AWG Gauge Wire, Tin-Plated Brass, Blue, 100 PK (MDD2-250-100)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- DISCO Red Nyln 22-18 WireTerminal 1/4" Tab Size Female Spade PK25 (3615PK)
- STA-KON 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (RC10-14F)
- 3M 16-14 AWG Vinyl Ring Terminal #8 Stud PK25 (RV14-8Q)
- QUICKCABLE 12-10 AWG PVC Female Bullet Terminal 0.195" Stud PK100 (160468-100)
- Te Connectivity Wire Terminals