Shop All Wire Terminals
Te Connectivity
AMP EDGE TERM IS 30-22 TPPHBZ
Mfr # 61455-2
Zoro # G000930274
Sold in multiples of 20000 for $2,400.00
$2,400.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.05 to 0.4 mm²
- Max. Temp. 221 Degrees F
- Features Open Barrel, Wire Insulation Support
- Connection Type Crimp
- Terminal Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 61455-2
- Zoro # G000930274
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 0.05 to 0.4 mm² |
Max. Temp. | 221 Degrees F |
Features | Open Barrel, Wire Insulation Support |
Connection Type | Crimp |
Terminal Type | Receptacle |
Application | Printed Circuit Board |
Insulation Dia | 0.075 in |
Mounting Type | Stud Mount |
Contact Plating Material | Tin |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206620)
- APC UPS System, 700 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BR700G)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Gray (SEC75GA)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 12mm W, Color Black (WL-SW-050-50-BK)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK500 (MVU10-10FLK)
- ANCOR 22-18 Gauge - #10 Heat Shrink Ring Terminal - 25-Pack (310325)
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK100 (MVU18-8FBX)
- GARDNER BENDER Term Ring 12-10Awg (15-107)
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- Te Connectivity Wire Connectors & Disconnects