Shop All Wire Terminals
Te Connectivity
AMP BARREL TERMINAL 22-28 AWG TNIPPHBZ
Mfr # 1742254-2
Zoro # G000927571
Sold in multiples of 12000 for $4,320.00
$4,320.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 to 22 AWG
- Connection Type Through Hole - Solder
- Terminal Type Receptacle
- Wire Type Discrete Wire
- Standards UL Rating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1742254-2
- Zoro # G000927571
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 28 to 22 AWG |
Connection Type | Through Hole - Solder |
Terminal Type | Receptacle |
Wire Type | Discrete Wire |
Standards | UL Rating |
Features | Wire Insulation Support |
Max. Temp. | 257 Degrees F |
Application | Printed Circuit Board |
Terminal Orientation | Straight |
Contact Plating Material | Pre-Tin |
Insulation Dia | 0.053 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 230 V AC, 12 A (LC1D12P7)
- PANELTRONICS Circuit Breaker, 5A, 1 Pole, Not Rated (206-070S)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- PANDUIT Male Disconnect, Nyl, Full Insul, 12, PK25 (EDNF10250FIMB-Q)
- POWER FIRST 8 AWG Vinyl Ring Terminal 3/8" Stud PK25 (5WHA6)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- Te Connectivity Wire Connectors & Disconnects