Shop All Sensor Accessories
Te Connectivity
Ambimate Module Ms4 Th With Mic
Mfr # 2314277-2
Zoro # G705984398
original price:
$37.85
5% off
new price: $35.95
/ea
Sold in multiples of 3 for $107.85
$107.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Consumption 10 mA
- Sensor Type Temperature, Humidity, Motion, Audio, Light
- Product Width 16 mm
- Physical Connection Through Hole
- Product Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2314277-2
- Zoro # G705984398
- Country of Origin Hungary
- Category Sensor Accessories
Dimensions
Product Width | 16 mm |
Product Length | 32 mm |
Details
Current Consumption | 10 mA |
Sensor Type | Temperature, Humidity, Motion, Audio, Light |
Physical Connection | Through Hole |
Operating Temperature Range | -5 to 50°C |
Output Interface | I2C |
Supply Voltage | 3.3 VDC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 9Sx Ups 120V 3000Va L5-30P 1/L5-30 4/5-2 (9SX3000)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R GY (HBL8200ILGY)
- EATON Circuit Breaker, FAZ Series 20A, 1 Pole, 277/480V AC, C Curve (FAZ-C20/1-SP)
- RACO Rgd/Imc Hub, 4", Insul Die Cast Zinc (1716)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- BALLUFF Inductive Sensor 10-30V-Dc Other Sensor (BES 516-355-E4-Y)
- TELEMECANIQUE SENSORS Mount, F/ 12mm Dia Sensor (XSZB112)
- INTERMATIC Photo Control Receptacle with Bracket (K122)
- BANNER OPTICAL TOUCH SAFETY BUTTON OTHER SENSOR (STBVP6Q 64180)
- EATON Bracket, 90 Deg, Short, For 30mm Sensors (6150E-6501)
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- Te Connectivity Sensors