Shop All Sensor Accessories
Te Connectivity
Ambimate Module Ms4 Th With Co2
Mfr # 2314291-1
Zoro # G105984554
product price: $49.85
/ea
Sold in multiples of 2 for $99.70
$99.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current Consumption 33 mA
- Output Interface I2C
- Sensor Type Temperature, VOC, CO2, Light, Motion, Humidity
- Operating Temperature Range -5 to 50°C
- Physical Connection Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2314291-1
- Zoro # G105984554
- Country of Origin New Zealand
- Category Sensor Accessories
Dimensions
Product Length | 32 mm |
Product Width | 16 mm |
Details
Current Consumption | 33 mA |
Output Interface | I2C |
Sensor Type | Temperature, VOC, CO2, Light, Motion, Humidity |
Operating Temperature Range | -5 to 50°C |
Physical Connection | Through Hole |
Supply Voltage | 3.3 VDC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- SCHNEIDER ELECTRIC Switch disconnector fuse, TeSys GS, 3P, 30A, fuse type UL, size J (GS2EU3N)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM4E8)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- OMRON Reflector, 2-5/16 In x 1-37/64 In (E39-R1)
- EATON Bracket, 90 Deg, Tall, For 30mm Sensors (6150E-6502)
- EATON Bracket, 90 Deg, For 18mm Sensors (6161A-6501)
- DAYTON Photo Control Receptacle with Bracket (26WA89)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- Te Connectivity Sensors