Shop All Sensor Accessories
Te Connectivity
Ambimate Module Ms4 Pth With Co2
Mfr # 1-2314291-1
Zoro # G105984240
product price: $47.99
/ea
Sold in multiples of 2 for $95.98
$95.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical Connection Through Hole
- Product Width 16 mm
- Sensor Type VOC, Motion, Light, Humidity, Temperature, CO2
- Product Length 32 mm
- Current Consumption 33 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-2314291-1
- Zoro # G105984240
- Country of Origin New Zealand
- Category Sensor Accessories
Dimensions
Product Width | 16 mm |
Product Length | 32 mm |
Details
Physical Connection | Through Hole |
Sensor Type | VOC, Motion, Light, Humidity, Temperature, CO2 |
Current Consumption | 33 mA |
Output Interface | I2C |
Operating Temperature Range | -5 to 50°C |
Supply Voltage | 3.3 VDC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Decora Smart Grounded 1 outlets Wi-Fi Mini Plug-In (D215P-1RW)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 400A, 600V AC, Indicating (AJT400)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 0.1 sec. (24EP26)
- ECHOBEAM Bracket, 5 in W (LM50-3S31)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- ALLEN BRADLEY GUARDMASTER SAFEDGE OTHER SENSOR (440F-ECANV00762)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- OMRON Slotted Block Mount, F/ 12mm Dia Sensor (Y92E-B12)
- IFM Mounting Adapter, F/ KQ Sensor (E12153)
- DIGI-PAS 2AXIS Precision Digital Inclination, Tilt Ange Sensor Module, 0002ft 02mmM, NISTCompliant (2-05002-99)
- Te Connectivity Sensor Accessories