Shop All Sensor Accessories
Te Connectivity
Ambimate Module Ms4 Cast With Co2
Mfr # 2316852-1
Zoro # G405984551
original price:
$50.77
4% off
new price: $48.25
/ea
Sold in multiples of 2 for $96.50
$96.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type Motion, Temperature, Light, VOC, Humidity, CO2
- Current Consumption 33 mA
- Supply Voltage 3.3 VDC
- Physical Connection Surface Mount
- Product Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2316852-1
- Zoro # G405984551
- Country of Origin New Zealand
- Category Sensor Accessories
Dimensions
Product Width | 16 mm |
Product Length | 29.46 mm |
Details
Sensor Type | Motion, Temperature, Light, VOC, Humidity, CO2 |
Current Consumption | 33 mA |
Supply Voltage | 3.3 VDC |
Physical Connection | Surface Mount |
Operating Temperature Range | -5 to 50°C |
Output Interface | I2C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33)
- BRADY Sleeve, Polyolefin, Blue, 1" W (M6-125-1-342-BL)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- LITTELFUSE UL Class Fuse, L Class, KLLU Series, Time-Delay, 700A, 600V AC, Non-Indicating (KLLU700.X)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- WEED INSTRUMENT 2-1/2IN 1/2IN RTD (07A00D1 305-01B-C-6-C-004.0-Z006)
- LUTRON Pedestal, White, Double (L-PED2-WH)
- TELEMECANIQUE SENSORS Corner Cube Reflector, 1.1 x 1.3 In (XUZC24)
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- IFM Threaded Adapter for Pressure Sensors (E40107)
- IFM Snap Clamp, F/ 18mm Dia Sensor (E11048)
- Te Connectivity Sensors