Shop All Toggle Switches
Te Connectivity
AE103MD1AB04
Mfr # 2-1825142-4
Zoro # G801037530
product price: $4.39
/ea
Sold in multiples of 20 for $87.80
$87.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Sealed Yes
- Termination Type Right Angle
- Insulation Resistance (MΩ) 1000
- Bushing Style Unthreaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1825142-4
- Zoro # G801037530
- Country of Origin China
- Category Toggle Switches
Dimensions
Toggle Length | 7.62 mm [ .3 in ] |
Details
Switch Type | Toggle |
Sealed | Yes |
Termination Type | Right Angle |
Insulation Resistance (MΩ) | 1000 |
Bushing Style | Unthreaded |
Dielectric Strength (VAC) | 1000 |
Product Type | Switch |
Voltage Rating | 20 V |
Operating Function | On Off On |
Actuator Finish | Nickel |
Process Sealed | Yes |
Toggle Style | Baton Short |
Contact Plating | Gold |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Contact Resistance (mΩ) | 10 |
UL Rating | Contact Only |
Toggle Actuation | Horizontal |
Contact Base Material | Copper |
Mounting Type | Through Hole |
UL Flammability Rating | UL 94V-0 |
Seal Type | Terminal Seal (Epoxy) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER SPST Toggle Switch, 21A 14VDC O/F (GSW-122)
- IFM Wireable valve connector (E12224)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO2501021)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct (XTD2E1A)
- HONEYWELL Toggle Switch (ON)-NONE-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-8)
- EATON WIRING DEVICES Toggle Switch, 15 A, 120 V, Polycarbonate Housing Material, White (1303-7W)
- LEGRAND Despard Toggle Switch, 3-Way Screw, Ivory (ACD3I)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7502K13)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- CARLON TOGGLE SWITCH AND COVER (E98TSCN-CAR)
- Te Connectivity Switches