Shop All Toggle Switches
Te Connectivity
AE101MD1W4B04
Mfr # 1-1825142-3
Zoro # G801037318
product price: $4.75
/ea
Sold in multiples of 20 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Bushing Style Unthreaded
- Sealed Yes
- Contact Base Material Copper
- Contact Plating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1825142-3
- Zoro # G801037318
- Country of Origin United States
- Category Toggle Switches
Dimensions
Toggle Length | 7.62 mm [ .3 in ] |
Details
Switch Type | Toggle |
Bushing Style | Unthreaded |
Sealed | Yes |
Contact Base Material | Copper |
Contact Plating | Gold |
Toggle Style | Baton Short |
Operating Function | On On |
Contact Resistance (mΩ) | 10 |
Product Type | Switch |
Voltage Rating | 20 V |
Termination Type | Wire Wrap |
UL Rating | Contact Only |
Dielectric Strength (VAC) | 1000 |
Seal Type | Terminal Seal (Epoxy) |
UL Flammability Rating | UL 94V-0 |
Mounting Type | Through Hole |
Process Sealed | Yes |
Insulation Resistance (MΩ) | 1000 |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Actuator Finish | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 3 Pole, 120/240V AC (QOU3205283)
- SQUARE D Fuse Clip, 600VAC, 30/60A (RFK03H)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Push Button (9001K4)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA54-73)
- PASS & SEYMOUR 15A Wht Sp/3Wy Switch (696WGCC6)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GK51-73)
- GARDNER BENDER Toggle Switch, SPDT, On/Off/On, 3/4 hp @ 125 to 250V AC (GSW-13)
- EATON Toggle Switch, DPST, 4 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7803K31)
- CALTERM Switch Toggle Glow Blue 20A (40240)
- Te Connectivity Toggle Switches