Shop All Ferrules
Te Connectivity
Aderendhuelse L Rt
Mfr # 2-966067-5
Zoro # G605899440
product price: $0.29
/ea
Sold in multiples of 400 for $116.00
$116.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 7 AWG
- Insulation Type Non-Insulated
- Overall Length 1.102 in
- Features Closed Barrel Type
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-966067-5
- Zoro # G605899440
- Country of Origin Germany
- Category Ferrules
Dimensions
Overall Length | 1.102 in |
Inside Dia. | 0.3 in |
Details
Item | Ferrule |
Wire Range | 7 AWG |
Insulation Type | Non-Insulated |
Features | Closed Barrel Type |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 4P 5W 120/208VAC L21-20R BK/WT (HBL2513)
- CANTEX Elbow, 45 Degree, 4 In., PVC, 44-1/2 In. L (5121011)
- EATON Mechanical Interlock, For XT Frame C (XTCEXMLC)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- KNIPEX End Ferrules, 18 AWG (1.0mm2) Lo, PK200 (97 99 352)
- ZORO SELECT Ferrule, Copper, 0.79 in L, PK100 (797UY8)
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 100PK (54887)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.75"L, Brass, PK25 (B-560-SP2)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, PK100 (701-101-100)
- STENNER PUMP Stenner Pump MCAK200 MCAK200 0.25 in. Ferrule - Pack of 24 (MCAK200)
- Te Connectivity Ferrules