Shop All Ferrules
Te Connectivity
ADERENDHUELSE L GE
Mfr # 2-966067-3
Zoro # G101049028
product price: $0.17
/ea
Sold in multiples of 600 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 10 AWG
- Insulation Type Non-Insulated
- Overall Length 1.024 in
- Color Yellow
- Features Closed Barrel Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-966067-3
- Zoro # G101049028
- Country of Origin Germany
- Category Ferrules
Dimensions
Overall Length | 1.024 in |
Inside Dia. | 1/4 in |
Details
Item | Ferrule |
Wire Range | 10 AWG |
Insulation Type | Non-Insulated |
Color | Yellow |
Features | Closed Barrel Type |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- ZORO SELECT Clamp, OD 3/8 In, 1/2 In W, Vinyl, PK50 (COV0709Z1)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC120)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (24EP04)
- ZORO SELECT Ferrule, 316L Stainless Steel, 1/2" Tube (690-10647)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-690-L)
- ECLIPSE TOOLS Wire Ferrule, Red, Twin A, PK100 (701-090-100)
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- PANDUIT Ferrule, 14 AWG, PP, Yellow, 15/32in., PK500 (FSD79-8-D)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- Te Connectivity Wire Connectors & Disconnects