Shop All Ferrules
Te Connectivity
ADERENDHUELSE HL BL
Mfr # 1-966067-7
Zoro # G901037065
product price: $0.12
/ea
Sold in multiples of 1000 for $120.00
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 AWG
- Insulation Type Non-Insulated
- Overall Length 0.709 in
- Inside Dia. 0.164 in
- Features Closed Barrel Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-966067-7
- Zoro # G901037065
- Country of Origin Germany
- Category Ferrules
Dimensions
Overall Length | 0.709 in |
Inside Dia. | 0.164 in |
Details
Item | Ferrule |
Wire Range | 14 AWG |
Insulation Type | Non-Insulated |
Features | Closed Barrel Type |
Color | Blue |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHD)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 25ft-Black (WL-SW-050-25-BK)
- HUBBELL PREMISE WIRING Jack, Yellow, Cat6, Rj45 (HXJ6Y)
- LEVITON Straight Blade Plug (14W34)
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 10mm, PK500 (701-130)
- PANDUIT Ferrule, N-Ins, 4/0-250 Kcmil40mm Len, PK50 (F91-40-L)
- SANITUBE Tank Weld Ferrule Light Duty 316L, 2 (14WLMP6-200)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-675-L)
- PANDUIT Ferrule, 20 AWG, PP, 15/32in., PK500 (FSD75-8-D)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- MIDWEST FASTENER 1/8" Aluminum Rope Ferrules 1 12PK (74701)
- Te Connectivity Ferrules