Shop All Coaxial Cables
Te Connectivity
Adapter Tnc Plug To N Jack 3682 2311 02
Mfr # 1484244-1
Zoro # G805981570
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 50 Ω
- Product Type Adapter
- Coupling Nut Material Stainless Steel
- Body Style Straight
- Accessory Type Jack - Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1484244-1
- Zoro # G805981570
- Country of Origin United States
- Category Coaxial Cables
Details
Impedance | 50 Ω |
Product Type | Adapter |
Coupling Nut Material | Stainless Steel |
Body Style | Straight |
Accessory Type | Jack - Plug |
Body Material | Stainless Steel |
Dielectric Material | PTFE Fluorocarbon |
Center Contact Plating Material | Gold |
Center Contact Material | Beryllium Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 0.500 In., 500 ft., Black, Wall Thickness: 0.025 in (PTN0.50BK500)
- MULBERRY Wallplates 1G SS BLANK (97151)
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- CAROL Coaxial Cable, RG-58/U, 50 Ohms, Black (C1155.41.01)
- POWER FIRST Cable Splitter, 2 Way (5LR25)
- SWE-TECH 3C F-pin Coaxial Quick Connect Adapter, Threaded F-pin Female to Quick F-pin Male (FWT200-103)
- REMINGTON INDUSTRIES RG-188A/U Coaxial Cable, Single-Shielded, 0.100" Diameter Coax w/White PTFE Jacket, 250 ft Length (RG-188-250)
- FASTTRACK SWR Meter with 3 ft. Coax Cable (FA50272)
- CAROL Coaxial Cable, RG-58/AU, 1000 ft., Black (C1178A.21.01)
- MAXRAD Maxrad NMO58AUSP 17 ft. OF RG58A-U COAX SOLDER SILVER PLATED PL259 (NMO58AUSP)
- Te Connectivity Coaxial Cables