Shop All Rocker Switches
Te Connectivity
A207J61ZQ0004=DBL POLE ROCKER
Mfr # 3-1571987-8
Zoro # G100965534
Sold in multiples of 100 for $865.00
$865.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPDT
- Switch Function On Off (On)
- Terminals Wire Lugs
- Legend None
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1571987-8
- Zoro # G100965534
- Country of Origin Taiwan, Province of China
- Category Rocker Switches
Details
Item | Snap-In Paddle Switch |
Contact Form | DPDT |
Switch Function | On Off (On) |
Terminals | Wire Lugs |
Legend | None |
Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, TED Series 20A, 1 Pole, 277V AC (TED113020WL)
- GARDNER BENDER Wire Connector, Yellow, PK200 (16-004N)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR06D12)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRC)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR1BG44NV1XX)
- EATON WIRING DEVICES Switch Inline Brown 3A 120V (933B-BOX)
- TRESCO Tresco 1224VDC Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-BL-1)
- QUIET-ONE S10013 Rocker Switch (S10013)
- EATON Switch, Momentary On/Off, Screw (8005K37N113V42)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPDT, 3 Connections (MR123MSP)
- Te Connectivity Switches