Shop All Toggle Switches
Te Connectivity
A201SCWZB04
Mfr # 1-1825138-6
Zoro # G801008943
Sold in multiples of 15 for $95.85
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Actuator Finish Nickel
- Configuration (Pole-Throw) Double Pole - Double Throw
- Termination Type Wire Lugs
- Toggle Actuation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1825138-6
- Zoro # G801008943
- Country of Origin Taiwan, Province of China
- Category Toggle Switches
Dimensions
Bushing Thread Size | 14614 |
Toggle Length | 10.4 mm [ .41 in ] |
Bushing Length (in) | 0.37 |
Details
Switch Type | Toggle |
Actuator Finish | Nickel |
Configuration (Pole-Throw) | Double Pole - Double Throw |
Termination Type | Wire Lugs |
Toggle Actuation | Vertical |
Contact Plating | Gold |
Bushing Style | Threaded |
Toggle Style | Baton Long |
Operating Function | On On |
Insulation Resistance (MΩ) | 1000 |
Contact Resistance (mΩ) | 10 |
Product Type | Switch |
Process Sealed | Yes |
UL Flammability Rating | UL 94V-0 |
Seal Type | Environmental |
Mounting Type | Solder |
Contact Base Material | Copper |
Voltage Rating | 20 V |
Sealed | Yes |
Dielectric Strength (VAC) | 1000 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- POWER FIRST Outlet Strip, 6, 6 ft., 5-15R (52NY43)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- BUYERS PRODUCTS Neutral Lockout Toggle Valve Only - Momentary Switch (BAV020T)
- LEVITON Toggle Switch 15A 120 277V 3Way Tgle Sw White (1203-2W)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, On/Off/On, 1 hp, 15A @ 277V AC (1NT1-1)
- SCHNEIDER ELECTRIC Non-Illum Push Button Operator, Black (ZB5AD28)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2G3A)
- GARDNER BENDER Toggle Switch Cover, Half Boot, PK2 (GSW-20H)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- Te Connectivity Toggle Switches