Shop All Toggle Switches
Te Connectivity
A105MYV30Q04
Mfr # 2-1825137-6
Zoro # G001009535
original price:
$5.14
18% off
new price: $4.19
/ea
Sold in multiples of 20 for $83.80
$83.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Insulation Resistance (MΩ) 1000
- Operating Function (On) Off (On)
- Contact Base Material Copper
- Dielectric Strength (VAC) 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1825137-6
- Zoro # G001009535
- Country of Origin China
- Category Toggle Switches
Dimensions
Toggle Length | 5.08 mm [ .2 in ] |
Bushing Thread Size | 14614 |
Details
Switch Type | Toggle |
Insulation Resistance (MΩ) | 1000 |
Operating Function | (On) Off (On) |
Contact Base Material | Copper |
Dielectric Strength (VAC) | 1000 |
Seal Type | Terminal Seal (Epoxy) |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Process Sealed | No |
Contact Resistance (mΩ) | 10 |
Toggle Actuation | Vertical |
Actuator Finish | Nickel |
Toggle Style | Baton Short |
Product Type | Switch |
Voltage Rating | 125 V |
Bushing Style | Threaded |
UL Flammability Rating | UL 94V-1 |
Mounting Type | Through Hole |
Contact Plating | Silver |
Sealed | Yes |
Contact Current Rating (A) | 5 |
Termination Type | Vertical Support Bracket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- ALLEN BRADLEY 5Pin Mini Male St 16Awg Receptacle (888N-M5AF1-1F)
- SQUARE D Miniature Circuit Breaker, QO Series 70A, 3 Pole, 120/240V AC (QO3701021)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 30A 600V AC, Side Wired Only, Alum, w/NEMA 1 Enclosure (30103D)
- LINEMASTER Awareness Cover - Gray (522-U37)
- BRYANT Toggle Switch, Single Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4922W)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GM51-73)
- CALTERM Toggle Switch Sw-78 12V 35A (41770)
- BRYANT Toggle Switch, Motor Disconnects, Double Pole, 30A 600V AC, Side Wired Only, NEMA 3R Box and Switch (30322D)
- Te Connectivity Switches