Shop All Toggle Switches
Te Connectivity
A103SYAV2Q04
Mfr # 1-1825137-4
Zoro # G801008929
product price: $5.15
/ea
Sold in multiples of 500 for $2,575.00
$2,575.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Toggle
- Configuration (Pole-Throw) Single Pole - Double Throw
- Contact Base Material Copper
- Termination Type Vertical Right Angle
- Sealed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1825137-4
- Zoro # G801008929
- Country of Origin China
- Category Toggle Switches
Dimensions
Bushing Length (in) | 0.35 |
Toggle Length | 10.4 mm [ .41 in ] |
Bushing Thread Size | 14614 |
Details
Switch Type | Toggle |
Configuration (Pole-Throw) | Single Pole - Double Throw |
Contact Base Material | Copper |
Termination Type | Vertical Right Angle |
Sealed | Yes |
UL Flammability Rating | UL 94V-1 |
Contact Plating | Silver |
Operating Function | On Off On |
Contact Resistance (mΩ) | 10 |
Toggle Style | Baton Long |
Process Sealed | No |
Contact Current Rating (A) | 5 |
Seal Type | Terminal Seal (Epoxy) |
Insulation Resistance (MΩ) | 1000 |
Actuator Finish | Nickel |
Voltage Rating | 125 VAC, 28 VDC |
Product Type | Switch |
Bushing Style | Threaded |
Mounting Type | Through Hole |
Dielectric Strength (VAC) | 1000 |
Toggle Actuation | Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Cylindrical Proximity Sensor, 30mmD, 72mmL (II5742)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30E)
- GARDNER BENDER Split Flx Tubing, Raceway, 3/8"x10 ft., Wht (FLX-3810W)
- LEGRAND Locking Switch Plate, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS717)
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC (1NT1-2)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Single Pole Double Throw Center Off, 10A 250V/10A (HBL123MM)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2FC54-73)
- BUYERS PRODUCTS Neutral Lockout Toggle 3-Position Detented Valve Only (BAV020TD)
- HUBBELL WIRING DEVICE-KELLEMS Marine Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 15A @ 12VDC (M123MSP)
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- Te Connectivity Switches