Shop All Headers & Wire Housings
Te Connectivity
9Pos Plug Housing For Gic 2.0 Ev Series
Mfr # 1971030-9
Zoro # G905909894
product price: $0.21
/ea
Sold in multiples of 600 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Max. Voltage 50V AC
- Application Signal
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1971030-9
- Zoro # G905909894
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 50V AC |
Application | Signal |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Connector Type | Plug |
Material | Nylon |
Number of Contacts | 9 |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2In (UNF200NR)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- DWYER INSTRUMENTS AC Power Transformer Single (APT-100-5SB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings