Shop All PCB Connectors
Te Connectivity
96P.IEC-C MALE CONN
Mfr # 215605-4
Zoro # G601067546
product price: $18.35
/ea
Sold in multiples of 4 for $73.40
$73.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Current Rating 1 A; 1.5 A
- Connector Terminates To Printed Circuit Board
- Connector Type Plug
- Number of Rows 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 215605-4
- Zoro # G601067546
- Country of Origin Switzerland
- Category PCB Connectors
Details
Application | Signal |
Current Rating | 1 A; 1.5 A |
Connector Terminates To | Printed Circuit Board |
Connector Type | Plug |
Number of Rows | 3 |
Number of Contacts | 96 |
Hole Center to Center | 2.54 mm |
Max. Temp. | 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Explosion Proof Limit Switch, Plunger, 1NC/1NO, 15A @ 480V AC, Actuator Location: Top (EX-Q)
- NVENT HOFFMAN Perforated Panels, Fits 24x20, Gray, Ste (A24P20PP)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- TAYMAC 2-Duplex Maxi Wall Plates, Number of Gangs: 2 Metal, Smooth Finish, White (WRW-DD)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- Te Connectivity PCB Connectors