Shop All Strain Relief Connector
Te Connectivity
90 DEGREE HEATSHRINK SCREEN ADAPTOR
Mfr # Y5015-000000078021
Zoro # G100976608
product price: $22.19
/ea
Sold in multiples of 4 for $88.76
$88.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adapter Type 90° Angled
- Connector System Cable-to-Cable
- Shell Size 20
- Connector & Contact Terminates To Wire & Cable
- Circuit Application Power & Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # Y5015-000000078021
- Zoro # G100976608
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Shell Size | 20 |
Details
Adapter Type | 90° Angled |
Connector System | Cable-to-Cable |
Connector & Contact Terminates To | Wire & Cable |
Circuit Application | Power & Signal |
Operating Temperature Range | -55 “ 125 °C |
Product Type | Accessory |
Accessory Type | Adapter |
Connector Color | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Dark Blue 12 AWG Tinned Copper Wire - 25' (106102)
- NVENT HOFFMAN Flat and Dome Screw Cover, Contoured, Type 4, 8.00x4.00x3.75, Gray, St (A845DSC)
- LEGRAND Device Box, Steel, Boxes (OFR48-4)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- REMKE Cord Grip, Ni Plated Brass, PG16, .39-.55 (BR16AA)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- RACO Cord Connector, Black, 2-1/32" L, Straight (4702-4)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., Yellow (SHC1027ZP)
- Te Connectivity Cord Grips