Shop All Strain Relief Connector
Te Connectivity
90 DEGREE HEATSHRINK SCREEN ADAPTOR
Mfr # Y5015-000000078003
Zoro # G500976536
product price: $33.25
/ea
Sold in multiples of 3 for $99.75
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adapter Type 90° Angled
- Accessory Type Adapter
- Connector System Cable-to-Cable
- Connector Color Black
- Shell Size 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # Y5015-000000078003
- Zoro # G500976536
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Shell Size | 24 |
Details
Adapter Type | 90° Angled |
Accessory Type | Adapter |
Connector System | Cable-to-Cable |
Connector Color | Black |
Operating Temperature Range | -55 “ 125 °C |
Connector & Contact Terminates To | Wire & Cable |
Product Type | Accessory |
Circuit Application | Power & Signal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Handle Tie Kit (ECB3HT)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Black (160303-100)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 32A, 3 Pole, 277/480V AC, C Curve (FAZ-C32/3-NA)
- ASSOCIATED EQUIPMENT Busbar, 300A, 12/24V DC (6075CB)
- L.H. DOTTIE L.H. Dottie 3/8'' Nylon Strain Relief Connector, 25PK (NSR38L)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Blk (NHC1010)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", 1.00-1.125 (RSR-9418)
- RACO Liquidtight Conn, 90, 1/2", Insl Dc Zinc (3542DC)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in., 90 deg, Wht (NHC1011)
- Te Connectivity Strain Relief Connector