Shop All Strain Relief Connector
Te Connectivity
90 DEGREE HEATSHRINK SCREEN ADAPTOR
Mfr # Y5015-000000077967
Zoro # G700976435
Sold in multiples of 2 for $123.50
$123.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adapter Type 90° Angled
- Product Type Accessory
- Operating Temperature Range -55 “ 125 °C
- Connector & Contact Terminates To Wire & Cable
- Connector Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # Y5015-000000077967
- Zoro # G700976435
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Shell Size | 40 |
Details
Adapter Type | 90° Angled |
Product Type | Accessory |
Operating Temperature Range | -55 “ 125 °C |
Connector & Contact Terminates To | Wire & Cable |
Connector Color | Black |
Connector System | Cable-to-Cable |
Circuit Application | Power & Signal |
Accessory Type | Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 20A, 32V DC, Indicating (BP/SFE-20-RP)
- WIREMOLD PLATED WIRE CLIP 6000 (G6000WC)
- BURNDY Mechanical Conn, 1000 kcmil to 1/0 AWG (ASA1000U)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Blue (SHC1023ZP)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Brn (NHC1036)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .562-.625 (RSR-9210)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012CR)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .568-.688 (RSR-9211)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, 90 deg, Blue (NHC1035)
- REMKE Cord Grip, Alum, 90 deg., 1-1/4", .875-1.00 (RSR-9416)
- Te Connectivity Strain Relief Connector