Shop All Cable Supports
Te Connectivity
90 DEG COVER KIT 50 POS BLACK
Mfr # 552011-1
Zoro # G101049035
product price: $1.85
/ea
Sold in multiples of 55 for $101.75
$101.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Type Strain Relief
- Operating Temperature Range -55 “ 105 °C
- Product Type Accessory
- Number of Positions 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 552011-1
- Zoro # G101049035
- Country of Origin China
- Category Cable Supports
Details
Cover Type | Strain Relief |
Operating Temperature Range | -55 “ 105 °C |
Product Type | Accessory |
Number of Positions | 50 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fiberglass Enclosure, 12 in H, 8 in W, 7 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A1287JFGQRR)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (SCP30S24BDN)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU14-10RHTX)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- WINNIE INDUSTRIES 6in. Data Cabling J Hook, 25PK (WJH96)
- GARDNER BENDER Cable Staple White, Plastic NM, 3/4", PK175 (PS-175BG)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 1/2" Sq - UV Black Nylon - 100 pcs (CT282)
- NVENT CADDY J-Hook to Threaded Rod (CAT21HP4Z34)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8TR/50)
- PANDUIT Tiemnt, .62"w, #10 Screw, Nyl, Nat, PK100 (TM3S10-C)
- Te Connectivity Cable Supports