Shop All Headers & Wire Housings
Te Connectivity
9 POS PLUG HSG MICRO QUADLOK 2
Mfr # 284134-2
Zoro # G000957004
product price: $0.21
/ea
Sold in multiples of 379 for $79.59
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Gray
- Material Glass-Filled Polyamide
- Length 26.4 mm
- Height 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 284134-2
- Zoro # G000957004
- Country of Origin Italy
- Category Headers & Wire Housings
Dimensions
Length | 26.4 mm |
Height | 0.63 in |
Width | 0.228 in |
Details
Number of Rows | 1 |
Color | Gray |
Material | Glass-Filled Polyamide |
Hole Center to Center | 2.54 mm |
Max. Voltage | 24V DC |
Number of Contacts | 9 |
Max. Temp. | 125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Plug, Black, 3 Poles, 600VAC (BRY460P7W)
- IDEAL Connector, PK100 (86-925)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (DR20WHITR)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., 2 Holes (XAPG29502)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings