Shop All Headers & Wire Housings
Te Connectivity
9 POS AMPL HSG
Mfr # 745032-1
Zoro # G900957333
Sold in multiples of 55 for $90.75
$90.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic
- Application Signal
- Connector Type Plug
- Max. Temp. 105°C
- Hole Center to Center 2.74 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 745032-1
- Zoro # G900957333
- Country of Origin United States
- Category Headers & Wire Housings
Details
Item | Connector |
Material | Thermoplastic |
Application | Signal |
Connector Type | Plug |
Max. Temp. | 105°C |
Hole Center to Center | 2.74 mm |
Flammability Rating | UL 94 V-2 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 9 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 70A, 300V AC, Non-Indicating (JJN-70)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, Class 10, NEMA 10 (LR2K0314)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 14 ft. (3415)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO43V02)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings