Shop All Headers & Wire Housings
Te Connectivity
9 CIR CAP 140DIA PANEL MT NAT
Mfr # 880125
Zoro # G401039828
product price: $0.74
/ea
Sold in multiples of 150 for $111.00
$111.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Number of Rows 3
- Height 26.8 mm
- Length 28.7 mm
- Width 20.93 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 880125
- Zoro # G401039828
- Country of Origin United Kingdom
- Category Headers & Wire Housings
Dimensions
Height | 26.8 mm |
Length | 28.7 mm |
Width | 20.93 mm |
Details
Item | Connector |
Material | Nylon |
Number of Rows | 3 |
Color | Natural |
Features | Circuit Identification Feature |
Application | Power |
Standards | UL E28476 |
Max. Voltage | 250V AC |
Hole Center to Center | 6.1 mm |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 9 |
Connector Terminates To | Wire & Cable |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Fluorescent/LED, Hard Wired, 1 Pole, 3-Way, 1 Gang, 120 to 277V AC, White (DVSTV-WH)
- PANDUIT Coupling, Off White, PVC, Couplings (CFX5IW-X)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 3A, 600V AC, Non-Indicating (ATDR3)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54E)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings