Shop All Terminal Block Accessories
Te Connectivity
8QCV-02-008=8QCV ASSY
Mfr # 1-1437659-2
Zoro # G601048835
product price: $2.39
/ea
Sold in multiples of 40 for $95.60
$95.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length .948 in
- Voltage 600 V
- Mounting Ears Without
- Top Hardware Wire Clamp Combo Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1437659-2
- Zoro # G601048835
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Length | .948 in |
Blade Size | .187 x .032 in |
Screw Size | 11902 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 350A, 2P, 600VAC, 2P Primary (16325-2)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CD002)
- BALDOR-RELIANCE Cs2934A, 120/240Vac .5/1-Hp Scr Ctl, Nema (BC140)
- HAMMOND IEC 4 OUTLET 10 in. P-BAR (1581T4)
- EATON BUSSMANN Power Distribution Block, 3 Poles, 2.59" L (CPB162-3)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- SQUARE D End Cover, Plastic, Screws (NSYTRAC162)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire - Pack Of 5 (DI-TB8-CONN-TTW-5)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL220)
- Te Connectivity Terminal Block Accessories